https://www.bdiexpress.com/medias/INDPCICMFLRX-YK-FLT-NDL-OPN-300x300.jpg?context=bWFzdGVyfHJvb3R8NjExNHxpbWFnZS9qcGVnfGFEUXpMMmhtTnk4eE1EYzJPVGMxTWpnMU1EUTJNaTlKVGtSUVEwbERUVVpNVWxoZldVdGZSa3hVWDA1RVRGOVBVRTVmTXpBd2VETXdNQzVxY0djfDVjZTJkZDcyODdhYWQ2OGM2NjhlNjFlMmQ5ZWRkYWIyNzA1YWU5ZGJkM2UwNjdhNjFlNmFhMGU5YzEzYzFmYjc
KOYO
KOYO
YCR-18
KOYO KOYO
Description
YCR-18 ; NRB TRACK ROLLER ASSEMBLY
Cam Follower Bearing; 5/16" Bore; 1-1/8" Roller Diameter; 5/8" Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Part #
YCR-18
BDI #
1088948
Details
24.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/YCR-18/p/1088948
Your Price
$ 24.00 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.086
EAN
0605790206177
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Full Complement
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
0.17
Long Description
Cam Follower Bearing; 5/16" Bore; 1-1/8" Roller Diameter; 5/8" Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Roller Diameter
1.125 Inch | 28.575 Millimeter
Bore
0.313 Inch | 7.95 Millimeter
Roller Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh