https://www.bdiexpress.com/medias/INDTIMCMFLRX-YK-FLT-NR1-FC-YCRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzNzd8aW1hZ2UvanBlZ3xhRGd3TDJnMk5pODVPRE0wTlRRNE5EazBNelkyTDBsT1JGUkpUVU5OUmt4U1dGOVpTMTlHVEZSZlRsSXhYMFpEWDFsRFVsTmZNekF3ZURNd01DNXFjR2N8ZTEwYTlmZTcwMzM5MWVlNTdiZDg2N2ViZmIzMzliMTFhM2UxMzc2NTI2ZThiOGY1NTFiMDEyZTk2MzAzNTAzZQ
TIMKEN
TIMKEN
YCRS-48
TIMKEN TIMKEN
Description
TIMKEN YCRS-48
Cam Follower Bearing; 1" Bore; 3" Roller Diameter; 1-3/4" Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Part #
YCRS-48
BDI #
15066282
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/YCRS-48/p/15066282
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
1.406
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Full Complement
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.timken.com
Long Description
Cam Follower Bearing; 1" Bore; 3" Roller Diameter; 1-3/4" Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Roller Width
1.75 Inch | 44.45 Millimeter
Roller Diameter
3 Inch | 76.2 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh