KOYO
KOYO
YCRSC-48
KOYO KOYO
Description
YCRSC-48 ; NRB TRACK ROLLER ASSEMBLY
Cam Follower Bearing; 1" Bore; 3" Roller Diameter; 1-3/4" Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Part #
YCRSC-48
BDI #
1088993
Details
180.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/YCRSC-48/p/1088993
Your Price
$ 180.04 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
1.42
EAN
0605790206283
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Full Complement
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
3.08647
Long Description
Cam Follower Bearing; 1" Bore; 3" Roller Diameter; 1-3/4" Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Roller Diameter
3 Inch | 76.2 Millimeter
Bore
1 Inch | 25.4 Millimeter
Roller Width
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh