https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-FLT-NR1-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxMjl8aW1hZ2UvanBlZ3xhRFF6TDJnelppOHhNREkwTURNM05qUTNNVFU0TWk5SlRrUllXRmhEVFVaTVVsaGZXVXRmUmt4VVgwNVNNVjlHUTE4ek1EQjRNekF3TG1wd1p3fDJhYWRjMDI0MGVkNmM2MzRhMDk5NTQyOGU2OGYwMmVhODczZjAyZGM5MzBlNDI3MzAzYjhlNDRhOWE2ZTM3MWY
SMITH BEARING
SMITH BEARING
YR-4-X
SMITH BEARING SMITH BEARING
Description
YR-4-X NEEDLE BRG CAM FOLLOWER ; YOKE TYPE NON-CROWNED SEALED
Cam Follower Bearing; 1-1/4" Bore; 4" Roller Diameter; 2-1/4" Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Part #
YR-4-X
BDI #
841473
Details
315.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/YR-4-X/p/841473
Your Price
$ 315.84 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
3.198
EAN
0651041017696
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Full Complement
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Manufacturer Item Number
YR 4 X
Weight / LBS
7.05
Long Description
Cam Follower Bearing; 1-1/4" Bore; 4" Roller Diameter; 2-1/4" Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Bore
1.25 Inch | 31.75 Millimeter
Roller Width
2.25 Inch | 57.15 Millimeter
Roller Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh