SCHEERER BEARING
SCHEERER BEARING
10435-SP
SCHEERER BEARING SCHEERER BEARING
Description
10435-SP CYLINDRICAL ROLLER BEARING ; NO INNER RACE
Cylindrical Roller Bearing; 3-3/4" Bore; Straight; 5-1/2" Outside Diameter; 3" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; No Relubricatable; Retainer
Part #
10435-SP
BDI #
21521949
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/10435-SP/p/21521949
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
4.536
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly with Outer Ring - No Inner Ring
Snap Ring
No
Internal Clearance
Not Applicable
Retainer
Yes
Relubricatable
No
Inch - Metric
Inch
Other Features
2 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
10
Long Description
Cylindrical Roller Bearing; 3-3/4" Bore; Straight; 5-1/2" Outside Diameter; 3" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; No Relubricatable; Retainer
Outside Diameter
5.5 Inch | 139.7 Millimeter
Width
3 Inch | 76.2 Millimeter
Bore
3.75 Inch | 95.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


