SCHEERER BEARING
SCHEERER BEARING
12052-SP
SCHEERER BEARING SCHEERER BEARING
Description
12052-SP ; INNER RACE AND ROLLERS
Cylindrical Roller Bearing; 5.905" Bore; Straight; 11.277" Outside Diameter; 4-1/4" Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; No Relubricatable; Retainer
Part #
12052-SP
BDI #
18293678
Details
2572.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/12052-SP/p/18293678
Your Price
$ 2,572.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
29.484
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Not Available
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly with Inner Ring - No Outer Ring
Snap Ring
No
Internal Clearance
Not Applicable
Retainer
Yes
Relubricatable
No
Inch - Metric
Inch
Other Features
2 Rib Inner Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
65
Long Description
Cylindrical Roller Bearing; 5.905" Bore; Straight; 11.277" Outside Diameter; 4-1/4" Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; No Relubricatable; Retainer
Width
4.25 Inch | 107.95 Millimeter
Bore
5.905 Inch | 149.987 Millimeter
Outside Diameter
11.277 Inch | 286.436 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh