https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-STL-1RBSP2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY3OHxpbWFnZS9qcGVnfGFHUmhMMmhsWkM4eE1EYzJOamd4TWpJeE56TTNOQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMU5VVEY4eFVrSlRVREpTUWw4ek1EQjRNekF3TG1wd1p3fDRlYTgyZThkYzE2OThlYjQ5Yzc2NDY5NDMyMzlmMTZkZjU4OTEzZjNlZTE3OTNlNzIyZjQ3MDIyNjM5NmRkNmU
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-STL-1RBSP2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY3OHxpbWFnZS9qcGVnfGFHUmhMMmhsWkM4eE1EYzJOamd4TWpJeE56TTNOQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMU5VVEY4eFVrSlRVREpTUWw4ek1EQjRNekF3TG1wd1p3fDRlYTgyZThkYzE2OThlYjQ5Yzc2NDY5NDMyMzlmMTZkZjU4OTEzZjNlZTE3OTNlNzIyZjQ3MDIyNjM5NmRkNmU
SEW EURODRIVE
SEW EURODRIVE
137073
SEW EURODRIVE SEW EURODRIVE
Description
137073 CR BEARING ; NUP2310E
Cylindrical Roller Bearing; Single Row; 50MM Bore; 110MM Outside Diameter; 40MM Width; Steel Cage Material; Straight Bore Profile; RBEC 1; Inner Ring Both Sides Separable; Relubricatable; C0-Medium Internal Clearance; Retainer
Part #
137073
BDI #
27464420
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/137073/p/27464420
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0
Product Group - BDI
M02284
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.seweurodrive.com
Product Detail
Cylindrical Roller Bearing
Product Specification
Single Row; 50MM Bore; 110MM Outside Diameter; 40MM Width; Steel Cage Material; Straight Bore Profile; RBEC 1; Inner Ring Both Sides Separable; Relubricatable; C0-Medium Internal Clearance; Retainer
Long Description
Cylindrical Roller Bearing; Single Row; 50MM Bore; 110MM Outside Diameter; 40MM Width; Steel Cage Material; Straight Bore Profile; RBEC 1; Inner Ring Both Sides Separable; Relubricatable; C0-Medium Internal Clearance; Retainer
