https://www.bdiexpress.com/medias/INDXXXXXXXXX-25128732-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgwNjB8aW1hZ2UvanBlZ3xhRE00TDJoaU1TOHhNREUwTVRjeU5ERXhORGszTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpnM016SmZNekF3V0RNd01DNXFjR2N8ODgyMmYzMzNhMzdlMDlmMjVjYjQxNzNlY2ZhY2YyYmY5YmRhNDI3MzM5ODlhNjk0MGUzYjcxMjA3NjNkZWM0YQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25128732-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgwNjB8aW1hZ2UvanBlZ3xhRE00TDJoaU1TOHhNREUwTVRjeU5ERXhORGszTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpnM016SmZNekF3V0RNd01DNXFjR2N8ODgyMmYzMzNhMzdlMDlmMjVjYjQxNzNlY2ZhY2YyYmY5YmRhNDI3MzM5ODlhNjk0MGUzYjcxMjA3NjNkZWM0YQ
SEW EURODRIVE
SEW EURODRIVE
171441
SEW EURODRIVE SEW EURODRIVE
Description
171441 CYL ROLLER BEARING ; NJ312E AD7/P/RS/ZR
Cylindrical Roller Bearing; Single Row; 60MM Bore; 130MM Outside Diameter; 31MM Width; Steel Cage; Straight Bore Profile; RBEC 1; Relubricatable; C0-Medium Internal Clearance; Retainer; High Capacity; 1 Rib Inner Ring; 2 Rib Outer Ring
Part #
171441
BDI #
25128732
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/171441/p/25128732
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.seweurodrive.com
Product Detail
Cylindrical Roller Bearing
Product Specification
Single Row; 60MM Bore; 130MM Outside Diameter; 31MM Width; Steel Cage; Straight Bore Profile; RBEC 1; Relubricatable; C0-Medium Internal Clearance; Retainer; High Capacity; 1 Rib Inner Ring; 2 Rib Outer Ring
Long Description
Cylindrical Roller Bearing; Single Row; 60MM Bore; 130MM Outside Diameter; 31MM Width; Steel Cage; Straight Bore Profile; RBEC 1; Relubricatable; C0-Medium Internal Clearance; Retainer; High Capacity; 1 Rib Inner Ring; 2 Rib Outer Ring

