https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRCBB-BRS-CG-N-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwNDd8aW1hZ2UvanBlZ3xhREJpTDJnM09DOHhNRGd5TVRRMk56VTNNREl3Tmk5TlJsSlVTVTFDVWtkWVdGaGZVMUpEUWtKZlFsSlRYME5IWDA1Zk16QXdlRE13TUM1cWNHY3w5ZmRhNDk4ODMzYzU2MDBhZTViYTYwY2Q0OWM4OGMwYmZkZjg0NTg5YzVlZmQ3ODk2ODdlYTJiNDYwYTA0NTc0
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRCBB-BRS-CG-N-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwNDd8aW1hZ2UvanBlZ3xhREJpTDJnM09DOHhNRGd5TVRRMk56VTNNREl3Tmk5TlJsSlVTVTFDVWtkWVdGaGZVMUpEUWtKZlFsSlRYME5IWDA1Zk16QXdlRE13TUM1cWNHY3w5ZmRhNDk4ODMzYzU2MDBhZTViYTYwY2Q0OWM4OGMwYmZkZjg0NTg5YzVlZmQ3ODk2ODdlYTJiNDYwYTA0NTc0
TIMKEN
TIMKEN
180RIN683 R2
TIMKEN TIMKEN
Description
180RIN683 R2 CYLINDRICAL ROLLER BRG ; 457.2MM ID X 685.8MM OD X 88.9MM W
Cylindrical Roller Bearing; 18" Bore; Straight; 27" Outside Diameter; 3-1/2" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
180RIN683 R2
BDI #
1311389
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/180RIN683-R2/p/1311389
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
124.271
EAN
0087796020535
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Inch
Other Features
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
180RIN683 R2
Weight / LBS
273.97
Long Description
Cylindrical Roller Bearing; 18" Bore; Straight; 27" Outside Diameter; 3-1/2" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
27 Inch | 685.8 Millimeter
Bore
18 Inch | 457.2 Millimeter
Width
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

