

CHINA DOMESTIC
CHINA DOMESTIC
22348CAW33
CHINA DOMESTIC CHINA DOMESTIC
Description
22348CAW33 CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; Double Row; 240MM Bore; 500MM Outside Diameter; 155MM Width; Steel Cage; Straight Bore Profile; RBEC 1; Relubricatable; C0-Medium Internal Clearance
Part #
22348CAW33
BDI #
25156928
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/22348CAW33/p/25156928
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0
Product Group - BDI
B04311
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Product Detail
Cylindrical Roller Bearing
Product Specification
Double Row; 240MM Bore; 500MM Outside Diameter; 155MM Width; Steel Cage; Straight Bore Profile; RBEC 1; Relubricatable; C0-Medium Internal Clearance
Long Description
Cylindrical Roller Bearing; Double Row; 240MM Bore; 500MM Outside Diameter; 155MM Width; Steel Cage; Straight Bore Profile; RBEC 1; Relubricatable; C0-Medium Internal Clearance