https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRCBB-BRS-CG-N-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwNDd8aW1hZ2UvanBlZ3xhREJpTDJnM09DOHhNRGd5TVRRMk56VTNNREl3Tmk5TlJsSlVTVTFDVWtkWVdGaGZVMUpEUWtKZlFsSlRYME5IWDA1Zk16QXdlRE13TUM1cWNHY3w5ZmRhNDk4ODMzYzU2MDBhZTViYTYwY2Q0OWM4OGMwYmZkZjg0NTg5YzVlZmQ3ODk2ODdlYTJiNDYwYTA0NTc0
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRCBB-BRS-CG-N-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwNDd8aW1hZ2UvanBlZ3xhREJpTDJnM09DOHhNRGd5TVRRMk56VTNNREl3Tmk5TlJsSlVTVTFDVWtkWVdGaGZVMUpEUWtKZlFsSlRYME5IWDA1Zk16QXdlRE13TUM1cWNHY3w5ZmRhNDk4ODMzYzU2MDBhZTViYTYwY2Q0OWM4OGMwYmZkZjg0NTg5YzVlZmQ3ODk2ODdlYTJiNDYwYTA0NTc0
TIMKEN
TIMKEN
300RN92 R3
TIMKEN TIMKEN
Description
300RN92 R3 CYLINDRICAL ROLLER BRG ; SGL ROW
Cylindrical Roller Bearing; 300MM Bore; Straight; 540MM Outside Diameter; 177.8MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
300RN92 R3
BDI #
1336400
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/300RN92-R3/p/1336400
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
180.076
EAN
0087796020481
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
300RN92 R3
Weight / LBS
422.76
Long Description
Cylindrical Roller Bearing; 300MM Bore; Straight; 540MM Outside Diameter; 177.8MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Width
7 Inch | 177.8 Millimeter
Outside Diameter
21.26 Inch | 540 Millimeter
Bore
11.811 Inch | 300 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

