https://www.bdiexpress.com/medias/INDSKFBRGXXX-CR1-BR-PL2RB-VAR-300x300.jpg?context=bWFzdGVyfHJvb3R8NzAxN3xpbWFnZS9qcGVnfGFEaGxMMmd6T0M4eE1EYzJOems1TURBMk16RXpOQzlKVGtSVFMwWkNVa2RZV0ZoZlExSXhYMEpTWDFCTU1sSkNYMVpCVWw4ek1EQjRNekF3TG1wd1p3fDRlZTkxYTJhZGE3OThiYzkxMTg3YTFiYzhmODdhZDhjMWFkMzZkODBhNTY4NzJjY2Y0YzliY2VkZjMzY2E1MzU
https://www.bdiexpress.com/medias/INDSKFBRGXXX-CR1-BR-PL2RB-VAR-300x300.jpg?context=bWFzdGVyfHJvb3R8NzAxN3xpbWFnZS9qcGVnfGFEaGxMMmd6T0M4eE1EYzJOems1TURBMk16RXpOQzlKVGtSVFMwWkNVa2RZV0ZoZlExSXhYMEpTWDFCTU1sSkNYMVpCVWw4ek1EQjRNekF3TG1wd1p3fDRlZTkxYTJhZGE3OThiYzkxMTg3YTFiYzhmODdhZDhjMWFkMzZkODBhNTY4NzJjY2Y0YzliY2VkZjMzY2E1MzU
SKF
SKF
466830 VAR
SKF SKF
Description
466830 VAR CYL ROLLER BRG ; NON-RETURNABLE
Cylindrical Roller Bearing; 150MM Bore; Straight; 320MM Outside Diameter; 65MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
466830 VAR
BDI #
1259179
Details
3432.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/466830-VAR/p/1259179
Your Price
$ 3,432.91 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
27.36
EAN
7316570455717
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
466830 VAR
Weight / LBS
59.55
Long Description
Cylindrical Roller Bearing; 150MM Bore; Straight; 320MM Outside Diameter; 65MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Width
2.559 Inch | 65 Millimeter
Bore
5.906 Inch | 150 Millimeter
Outside Diameter
12.598 Inch | 320 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

