Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

C3182118 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25148562-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU1ODF8aW1hZ2UvanBlZ3xhR1UzTDJnMk9DOHhNREUwTWpBNU1UUTBOREkxTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TkRnMU5qSmZNekF3V0RNd01DNXFjR2N8ODliYmFjMDgwNjgzMjU2N2IzNDE3ZmI5ZGE3MTY1ZjhhMzI3NDE0MzMyZjQ0YzM4N2Y5ZDVjZWViMGNhZTI5Mg
25148562 Cylindrical Roller Bearings 

CHINA DOMESTIC CHINA DOMESTIC

C3182118

Description

C3182118 CYLINDRICAL ROLLER BEARING

Cylindrical Roller Bearing; Double Row; 90MM Bore; 140MM Outside Diameter; 37MM Width; Brass Cage; Tapered Bore Profile; RBEC 5; Relubricatable; C0-Medium Internal Clearance; 3 Rib Inner Ring; Plain Outer Ring

Part #

C3182118

BDI #
25148562

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
CHINA DOMESTIC MANUFACTURER
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Product Detail
Cylindrical Roller Bearing
Product Specification
Double Row; 90MM Bore; 140MM Outside Diameter; 37MM Width; Brass Cage; Tapered Bore Profile; RBEC 5; Relubricatable; C0-Medium Internal Clearance; 3 Rib Inner Ring; Plain Outer Ring
Long Description
Cylindrical Roller Bearing; Double Row; 90MM Bore; 140MM Outside Diameter; 37MM Width; Brass Cage; Tapered Bore Profile; RBEC 5; Relubricatable; C0-Medium Internal Clearance; 3 Rib Inner Ring; Plain Outer Ring