ROLLWAY BEARING
ROLLWAY BEARING
E-210-28-60
ROLLWAY BEARING ROLLWAY BEARING
Description
E-210-28-60 RAD JOURNAL ROLLER BEARING ; 50MM BORE 60.325MM OD 1.75IN WD
Cylindrical Roller Bearing; 50MM Bore; Straight; 60.325MM Outside Diameter; 44.45MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable
Part #
E21028
BDI #
346203
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/E-210-28-60/p/346203
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.304
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Not Applicable
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Inner Ring Only
Snap Ring
No
Internal Clearance
Not Applicable
Retainer
Not Applicable
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | Journal Roller
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
E-210-28-60
Manufacturer Internal Number
E21028
Weight / LBS
0.67
Long Description
Cylindrical Roller Bearing; 50MM Bore; Straight; 60.325MM Outside Diameter; 44.45MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable
Outside Diameter
2.375 Inch | 60.325 Millimeter
Bore
1.969 Inch | 50 Millimeter
Width
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



