https://www.bdiexpress.com/medias/INDXXXXXXXXX-27546504-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgxNjN8aW1hZ2UvanBlZ3xhRGMwTDJnME15OHhNRFV3TnpNM05UY3dOakUwTWk5SlRrUllXRmhZV0ZoWVdGaGZNamMxTkRZMU1EUmZNekF3ZURNd01DNXFjR2N8YjUxY2ZlZThjMjY5NzAzYjkyNWVjMGIwNWRkYzRjM2EzOTE2NTMyYmE5ZmZiMmNiNDNiOWMzMGZmMjk5NWFhMg
                
                https://www.bdiexpress.com/medias/INDXXXXXXXXX-27546504-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgxNjN8aW1hZ2UvanBlZ3xhRGMwTDJnME15OHhNRFV3TnpNM05UY3dOakUwTWk5SlRrUllXRmhZV0ZoWVdGaGZNamMxTkRZMU1EUmZNekF3ZURNd01DNXFjR2N8YjUxY2ZlZThjMjY5NzAzYjkyNWVjMGIwNWRkYzRjM2EzOTE2NTMyYmE5ZmZiMmNiNDNiOWMzMGZmMjk5NWFhMg
                
					
						
									REXNORD
								REXNORD
							
						
					E 5219 B
				 
				REXNORD REXNORD
Description
						
                            
								E 5219 B CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; Single Row; 5MM Straight Bore; 170MM Outside Diameter; 55.575MM Width; Steel Cage Material; RBEC 1 | ISO P0; Inner Ring Both Sides Separable; Relubricatable; C0-Medium Internal Clearance; Retainer
                         	Part #
	                    
	                      	E 5219 B
							BDI #
						
	                      	27546504
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/E-5219-B/p/27546504
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171505
					Weight / Kilogram
				0
					Product Group - BDI
				B04144
					Harmonized Tariff Code
				
					8482.50.00.00
			Noun
				
					Bearing
			Keyword String
				
					Cylindrical
			Manufacturer URL
				
					https://www.regalrexnord.com
			Product Detail
				
					Cylindrical Roller Bearing
			Product Specification
				
					Single Row; 5MM Straight Bore; 170MM Outside Diameter; 55.575MM Width; Steel Cage Material; RBEC 1 | ISO P0; Inner Ring Both Sides Separable; Relubricatable; C0-Medium Internal Clearance; Retainer
			Long Description
				
					Cylindrical Roller Bearing; Single Row; 5MM Straight Bore; 170MM Outside Diameter; 55.575MM Width; Steel Cage Material; RBEC 1 | ISO P0; Inner Ring Both Sides Separable; Relubricatable; C0-Medium Internal Clearance; Retainer
			

						
