https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-STL-1RB2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyODZ8aW1hZ2UvanBlZ3xhR1EyTDJnM05pOHhNRFV3TnpNd01ETXpPVGMwTWk5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDFOVVRGOHhVa0l5VWtKZk16QXdlRE13TUM1cWNHY3wyMDk4MmZiNTM1ZTc4NDczN2RmOTJjZjBiMzJhODhkZDA1ZjViZGRkODNhOTAzNTNiOTFmMWNlN2FmZDQ1Mjk0
LINKBELT
LINKBELT
MS1313EX
LINKBELT LINKBELT
Description
MS1313EX CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 65MM Bore; Straight; 140MM Outside Diameter; 33MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
2019764
BDI #
582927
Details
1243.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/MS1313EX/p/582927
Your Price
$ 1,243.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
2.48
EAN
0662327056568
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Narrow Width | Medium Series
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MS1313EX
Manufacturer Internal Number
7505656
Weight / LBS
5.474
Long Description
Cylindrical Roller Bearing; 65MM Bore; Straight; 140MM Outside Diameter; 33MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
2.559 Inch | 65 Millimeter
Outside Diameter
5.512 Inch | 140 Millimeter
Width
1.299 Inch | 33 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh