https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-STL-1RBSP2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY3OHxpbWFnZS9qcGVnfGFHUmhMMmhsWkM4eE1EYzJOamd4TWpJeE56TTNOQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMU5VVEY4eFVrSlRVREpTUWw4ek1EQjRNekF3TG1wd1p3fDRlYTgyZThkYzE2OThlYjQ5Yzc2NDY5NDMyMzlmMTZkZjU4OTEzZjNlZTE3OTNlNzIyZjQ3MDIyNjM5NmRkNmU
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-STL-1RBSP2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY3OHxpbWFnZS9qcGVnfGFHUmhMMmhsWkM4eE1EYzJOamd4TWpJeE56TTNOQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMU5VVEY4eFVrSlRVREpTUWw4ek1EQjRNekF3TG1wd1p3fDRlYTgyZThkYzE2OThlYjQ5Yzc2NDY5NDMyMzlmMTZkZjU4OTEzZjNlZTE3OTNlNzIyZjQ3MDIyNjM5NmRkNmU
LINKBELT
LINKBELT
MSN1310EX
LINKBELT LINKBELT
Description
MSN1310EX CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 50MM Bore; Straight; 110MM Outside Diameter; 27MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
10471560
BDI #
582631
Details
919.04
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/MSN1310EX/p/582631
Your Price
$ 919.04 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
1.359
EAN
0662327056384
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10471560
Long Description
Cylindrical Roller Bearing; 50MM Bore; Straight; 110MM Outside Diameter; 27MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Width
1.063 Inch | 27 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Bore
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

