https://www.bdiexpress.com/medias/INDNTNBRGXXX-CR1-STL-2RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTAyN3xpbWFnZS9qcGVnfGFEUTBMMmd4TkM4eE1EYzJPVFF6TnpjMU16TTNOQzlKVGtST1ZFNUNVa2RZV0ZoZlExSXhYMU5VVEY4eVVrSlFURjh6TURCNE16QXdMbXB3Wnd8MGU0Y2Y3YTA4ZWE5NmMzZGEwNTRlZDkyMGFhM2E0NTI4NTJlNWU1YTEzYjkwZTkzMzliNTY3NzdiYjVhYmFjNw
https://www.bdiexpress.com/medias/INDNTNBRGXXX-CR1-STL-2RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTAyN3xpbWFnZS9qcGVnfGFEUTBMMmd4TkM4eE1EYzJPVFF6TnpjMU16TTNOQzlKVGtST1ZFNUNVa2RZV0ZoZlExSXhYMU5VVEY4eVVrSlFURjh6TURCNE16QXdMbXB3Wnd8MGU0Y2Y3YTA4ZWE5NmMzZGEwNTRlZDkyMGFhM2E0NTI4NTJlNWU1YTEzYjkwZTkzMzliNTY3NzdiYjVhYmFjNw
NTN
NTN
N.41518.H300
NTN NTN
Description
NTN N.41518.H300
Cylindrical Roller Bearing; 47.2MM Bore; Straight; 96MM Outside Diameter; 21MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
N.41518.H300
BDI #
20367015
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/N-41518-H300/p/20367015
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.74
Product Group - BDI
B00234
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
2 Rib Inner Ring | Plain Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
N.41518.H300
Weight / LBS
1.631
Long Description
Cylindrical Roller Bearing; 47.2MM Bore; Straight; 96MM Outside Diameter; 21MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
1.858 Inch | 47.2 Millimeter
Outside Diameter
3.78 Inch | 96 Millimeter
Width
0.827 Inch | 21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

