NSK
NSK
N1009BTCCG5P4
NSK NSK
Description
N1009BTCCG5P4 CYLINDRICAL ROLLER BRG ; 45MM BOREX75MM OD 16MM W 1-ROW
Cylindrical Roller Bearing; 45MM Bore; Straight; 75MM Outside Diameter; 16MM Width; Nylon Cage; RBEC 7 | ISO P4; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; CCG5 Internal Clearance
Part #
N1009BTCCG5P4
BDI #
1191340
Details
674.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/N1009BTCCG5P4/p/1191340
Your Price
$ 674.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.32
EAN
0029176516290
Product Group - BDI
B04270
Bore Profile
Straight
Cage Material
Nylon
Precision Class
RBEC 7 | ISO P4
Number of Rows of Rollers
Single Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
CCG5
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Extra Light Series
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
N1009BTCCG5P4
Weight / LBS
0.551
Long Description
Cylindrical Roller Bearing; 45MM Bore; Straight; 75MM Outside Diameter; 16MM Width; Nylon Cage; RBEC 7 | ISO P4; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; CCG5 Internal Clearance
Outside Diameter
2.953 Inch | 75 Millimeter
Bore
1.772 Inch | 45 Millimeter
Width
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh