IKO
								IKO
							
						
					NAS5018ZZNR
				 
				IKO IKO
Description
						
                            
								NAS5018ZZNR ROLLER BEARING
Cylindrical Roller Bearing; 90MM Bore; Straight; 140MM Outside Diameter; 67MM Width; RBEC 1 | ISO P0; Double Row; No Separable; Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
                         	Part #
	                    
	                      	NAS5018ZZNR
							BDI #
						
	                      	515927
							
						
Details
                    
                        751.18
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NAS5018ZZNR/p/515927
						
		
		
		
				Your Price
				
						
							$ 751.18 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171547
					Weight / Kilogram
				3.693
					EAN
				4549557044236
					Product Group - BDI
				B04120
					Bore Profile
				
					Straight
			Cage Material
				
					None
			Precision Class
				
					RBEC 1 | ISO P0
			Number of Rows of Rollers
				
					Double Row
			Separable
				
					No
			Rolling Element
				
					Cylindrical Roller Bearing
			Profile
				
					Complete with Outer and Inner Ring
			Snap Ring
				
					Yes
			Internal Clearance
				
					C0-Medium
			Retainer
				
					No
			Relubricatable
				
					Yes
			Inch - Metric
				
					Metric
			Other Features
				
					Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Double Shielded | Maximum Operating Temperature Up to 110 Deg
			Category - BDI
				
					Cylindrical Roller Bearing
			Harmonized Tariff Code
				
					8482.50.00.00
			Noun
				
					Bearing
			Keyword String
				
					Cylindrical
			Manufacturer URL
				
					https://www.ikont.com
			Manufacturer Item Number
				
					NAS5018ZZNR
			Weight / LBS
				
					8.157
			Long Description
				
					Cylindrical Roller Bearing; 90MM Bore; Straight; 140MM Outside Diameter; 67MM Width; RBEC 1 | ISO P0; Double Row; No Separable; Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
			Outside Diameter
				
					5.512 Inch | 140 Millimeter
			Bore
				
					3.543 Inch | 90 Millimeter
			Width
				
					2.638 Inch | 67 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

