Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NCF-2932V C/4 BR https://www.bdiexpress.com/medias/INDCONBRGXXX-CR1-FL-2RB1RBR-BOC-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk5NnxpbWFnZS9qcGVnfGFHUmtMMmd6WkM4eE1EYzJPRGN4TWpRMk5qUTJNaTlKVGtSRFQwNUNVa2RZV0ZoZlExSXhYMFpNWHpKU1FqRlNRbEpmUWs5RFh6TXdNSGd6TURBdWFuQm58NzUxNjU3NmQ1YTI1ZjMwZTMyMTZkY2ZmM2ZhMDliZWRkMjhjODU4ZmUwOTUxMWYxODdiM2QzZDBiNjY3MGU0MA
22135021 Cylindrical Roller Bearings 

CONSOLIDATED BEARING CONSOLIDATED BEARING

NCF-2932V C/4 BR

Description

NCF-2932V C/4 BR CYLD ROLLER BEARING ; 160MM ID X 220MM OD X 36MM WD

Cylindrical Roller Bearing; 160MM Bore; Straight; 220MM Outside Diameter; 36MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C4-Extra Loose Internal Clearance

Part #

NCF-2932V C/4 BR

BDI #
22135021

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
4.02
EAN
0644075270793
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C4-Extra Loose
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
NCF-2932V C/4 BR
Weight / LBS
8.97
Long Description
Cylindrical Roller Bearing; 160MM Bore; Straight; 220MM Outside Diameter; 36MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C4-Extra Loose Internal Clearance
Bore
6.299 Inch | 160 Millimeter
Outside Diameter
8.661 Inch | 220 Millimeter
Width
1.417 Inch | 36 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh