https://www.bdiexpress.com/medias/INDSKFBRGXXX-CR1-BR-1RB2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyOTN8aW1hZ2UvanBlZ3xhRGc1TDJobU15OHhNRFF4T0RZME56QXdOekkyTWk5SlRrUlRTMFpDVWtkWVdGaGZRMUl4WDBKU1h6RlNRakpTUWw4ek1EQjRNekF3TG1wd1p3fDRiMzg3NDQzZmEyZDkwZDVkODBjMzlkZWQ2NDA3OWIzOTkyNjA4NDMxODhlYTM0MTk0Y2M3ZTA0NGEyYjM1ZDQ
https://www.bdiexpress.com/medias/INDSKFBRGXXX-CR1-BR-1RB2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyOTN8aW1hZ2UvanBlZ3xhRGc1TDJobU15OHhNRFF4T0RZME56QXdOekkyTWk5SlRrUlRTMFpDVWtkWVdGaGZRMUl4WDBKU1h6RlNRakpTUWw4ek1EQjRNekF3TG1wd1p3fDRiMzg3NDQzZmEyZDkwZDVkODBjMzlkZWQ2NDA3OWIzOTkyNjA4NDMxODhlYTM0MTk0Y2M3ZTA0NGEyYjM1ZDQ
SKF
SKF
NJ 2310 ECML
SKF SKF
Description
NJ 2310 ECML CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; Single Row; 50MM Bore; 110MM Outside Diameter; 40MM Width; Brass Cage Material; Straight Bore Profile; RBEC 1; Inner Ring One Side Separable; Relubricatable; C0-Medium Internal Clearance; Retainer
Part #
NJ 2310 ECML
BDI #
27462812
Details
1003.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NJ-2310-ECML/p/27462812
Your Price
$ 1,003.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
2.03
EAN
7316570934748
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Product Detail
Cylindrical Roller Bearing
Product Specification
Single Row; 50MM Bore; 110MM Outside Diameter; 40MM Width; Brass Cage Material; Straight Bore Profile; RBEC 1; Inner Ring One Side Separable; Relubricatable; C0-Medium Internal Clearance; Retainer
Long Description
Cylindrical Roller Bearing; Single Row; 50MM Bore; 110MM Outside Diameter; 40MM Width; Brass Cage Material; Straight Bore Profile; RBEC 1; Inner Ring One Side Separable; Relubricatable; C0-Medium Internal Clearance; Retainer

