https://www.bdiexpress.com/medias/INDFAGBRGXXX-CR1-BR-1RB2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA1OHxpbWFnZS9qcGVnfGFEQTRMMmd4T1M4eE1EYzJOemd4TkRrNE16Y3hNQzlKVGtSR1FVZENVa2RZV0ZoZlExSXhYMEpTWHpGU1FqSlNRbDh6TURCNE16QXdMbXB3Wnd8YzhhN2ZkMzEwMmJmY2EzMzY0MDkzZjFhYTI3YTQzNzQ3MjJlNzI4YzY3NTNmMmFiNDU5NjhhMDljODg2ODliZQ
FAG
FAG
NJ1064-M1
FAG FAG
Description
NJ1064-M1 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE SINGLE ROW
Cylindrical Roller Bearing; 320MM Bore; Straight; 480MM Outside Diameter; 74MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
NJ1064-M1
BDI #
1161868
Details
15028.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NJ1064-M1/p/1161868
Your Price
$ 15,028.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
47.62
EAN
4012801333528
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
038192322
Weight / LBS
107
Long Description
Cylindrical Roller Bearing; 320MM Bore; Straight; 480MM Outside Diameter; 74MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
12.598 Inch | 320 Millimeter
Width
2.913 Inch | 74 Millimeter
Outside Diameter
18.898 Inch | 480 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh