https://www.bdiexpress.com/medias/INDFAGBRGCYL-CR1-STR-BR-1RB2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMjN8aW1hZ2UvanBlZ3xhRFUwTDJobU1pOHhNRFV4TXpjd01UUXpOelEzTUM5SlRrUkdRVWRDVWtkRFdVeGZRMUl4WDFOVVVsOUNVbDh4VWtJeVVrSmZNekF3ZURNd01DNXFjR2N8NGQ2NmFjYjJkODY3OWJlZjM0ODMzNTgyNjhhNTEwYmJiZjkwN2JmZmM2NGM3YWZiYjU2YTY0OWE1NTYxZTEwZA
FAG
FAG
NJ18/630-M1
FAG FAG
Description
NJ18/630-M1 CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE
Cylindrical Roller Bearing; 630MM Bore; Straight; 780MM Outside Diameter; 69MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
NJ18/630-M1
BDI #
24860020
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NJ18-630-M1/p/24860020
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
71.76
EAN
4012801333603
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
158.20353
Long Description
Cylindrical Roller Bearing; 630MM Bore; Straight; 780MM Outside Diameter; 69MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
24.803 Inch | 630 Millimeter
Outside Diameter
30.709 Inch | 780 Millimeter
Width
2.717 Inch | 69 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh