https://www.bdiexpress.com/medias/MFRNSKBRGCYL-CR1-STR-PLY-1RB2RB-NJT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNDB8aW1hZ2UvanBlZ3xhREV6TDJnM1lTOHhNRGcyTURVeU16a3hNekkwTmk5TlJsSk9VMHRDVWtkRFdVeGZRMUl4WDFOVVVsOVFURmxmTVZKQ01sSkNYMDVLVkY4ek1EQjRNekF3TG1wd1p3fDQ1MmQzYTFiYTIxODViNmJmMjcyMDE1Yzg0NjM3YWUxZjVmYTA0NTI1YzEzNTFlYjUyNDhiZjQxZTJlN2ZiYTE
https://www.bdiexpress.com/medias/MFRNSKBRGCYL-CR1-STR-PLY-1RB2RB-NJT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNDB8aW1hZ2UvanBlZ3xhREV6TDJnM1lTOHhNRGcyTURVeU16a3hNekkwTmk5TlJsSk9VMHRDVWtkRFdVeGZRMUl4WDFOVVVsOVFURmxmTVZKQ01sSkNYMDVLVkY4ek1EQjRNekF3TG1wd1p3fDQ1MmQzYTFiYTIxODViNmJmMjcyMDE1Yzg0NjM3YWUxZjVmYTA0NTI1YzEzNTFlYjUyNDhiZjQxZTJlN2ZiYTE
NSK
NSK
NJ207ETC4
NSK NSK
Description
NJ207ETC4 CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 35MM Bore; Straight; 72MM Outside Diameter; 17MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C4-Extra Loose Internal Clearance
Part #
NJ207ETC4
BDI #
20399520
Details
151.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NJ207ETC4/p/20399520
Your Price
$ 151.83 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.3
EAN
0029176641428
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Polymer
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C4-Extra Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design| Light Series
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
NJ207ETC4
Weight / LBS
0.66
Long Description
Cylindrical Roller Bearing; 35MM Bore; Straight; 72MM Outside Diameter; 17MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C4-Extra Loose Internal Clearance
Outside Diameter
2.835 Inch | 72 Millimeter
Width
0.669 Inch | 17 Millimeter
Bore
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

