https://www.bdiexpress.com/medias/MFRNSKBRGCYL-CR1-STR-PLY-1RB2RB-NJT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNDB8aW1hZ2UvanBlZ3xhREV6TDJnM1lTOHhNRGcyTURVeU16a3hNekkwTmk5TlJsSk9VMHRDVWtkRFdVeGZRMUl4WDFOVVVsOVFURmxmTVZKQ01sSkNYMDVLVkY4ek1EQjRNekF3TG1wd1p3fDQ1MmQzYTFiYTIxODViNmJmMjcyMDE1Yzg0NjM3YWUxZjVmYTA0NTI1YzEzNTFlYjUyNDhiZjQxZTJlN2ZiYTE
https://www.bdiexpress.com/medias/MFRNSKBRGCYL-CR1-STR-PLY-1RB2RB-NJT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNDB8aW1hZ2UvanBlZ3xhREV6TDJnM1lTOHhNRGcyTURVeU16a3hNekkwTmk5TlJsSk9VMHRDVWtkRFdVeGZRMUl4WDFOVVVsOVFURmxmTVZKQ01sSkNYMDVLVkY4ek1EQjRNekF3TG1wd1p3fDQ1MmQzYTFiYTIxODViNmJmMjcyMDE1Yzg0NjM3YWUxZjVmYTA0NTI1YzEzNTFlYjUyNDhiZjQxZTJlN2ZiYTE
NSK
NSK
NJ209ETC4
NSK NSK
Description
NJ209ETC4 CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 45MM Bore; Straight; 85MM Outside Diameter; 19MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C4-Extra Loose Internal Clearance
Part #
NJ209ETC4
BDI #
20399522
Details
181.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NJ209ETC4/p/20399522
Your Price
$ 181.02 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.44
EAN
0029176644023
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Polymer
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C4-Extra Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design| Light Series
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
NJ209ETC4
Weight / LBS
0.97
Long Description
Cylindrical Roller Bearing; 45MM Bore; Straight; 85MM Outside Diameter; 19MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C4-Extra Loose Internal Clearance
Width
0.748 Inch | 19 Millimeter
Bore
1.772 Inch | 45 Millimeter
Outside Diameter
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

