https://www.bdiexpress.com/medias/MFRNSKBRGCYL-CR1-STR-STL-1RB2RB-NJW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3NzR8aW1hZ2UvanBlZ3xhR0psTDJnMk1TOHhNRGcyTURVNE16ZzNPRFk0Tmk5TlJsSk9VMHRDVWtkRFdVeGZRMUl4WDFOVVVsOVRWRXhmTVZKQ01sSkNYMDVLVjE4ek1EQjRNekF3TG1wd1p3fDI3NzI0Y2NhNzFhMGE0ZTViN2QzOTY5NzUxNzFlNTk5NTI3OTFkODY2Zjk1YTU4ODE1MWUyNDc5YTUwODgyYTQ
                
                https://www.bdiexpress.com/medias/MFRNSKBRGCYL-CR1-STR-STL-1RB2RB-NJW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3NzR8aW1hZ2UvanBlZ3xhR0psTDJnMk1TOHhNRGcyTURVNE16ZzNPRFk0Tmk5TlJsSk9VMHRDVWtkRFdVeGZRMUl4WDFOVVVsOVRWRXhmTVZKQ01sSkNYMDVLVjE4ek1EQjRNekF3TG1wd1p3fDI3NzI0Y2NhNzFhMGE0ZTViN2QzOTY5NzUxNzFlNTk5NTI3OTFkODY2Zjk1YTU4ODE1MWUyNDc5YTUwODgyYTQ
                
					
						
									NSK
								NSK
							
						
					NJ210EW
				 
				NSK NSK
Description
						
                            
								NJ210EW CYLINDRICAL ROLLER BEARING ; 50MM BOREX90MM ODX20MM W 1-ROW
Cylindrical Roller Bearing; 50MM Bore; Straight; 90MM Outside Diameter; 20MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
                         	Part #
	                    
	                      	NJ210EW
							BDI #
						
	                      	1191671
							
						
Details
                    
                        210.49
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NJ210EW/p/1191671
						
		
		
		
				Your Price
				
						
							$ 210.49 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171547
					Weight / Kilogram
				0.52
					EAN
				0029176032943
					Product Group - BDI
				B04144
					Bore Profile
				
					Straight
			Cage Material
				
					Steel
			Precision Class
				
					RBEC 1 | ISO P0
			Number of Rows of Rollers
				
					Single Row
			Separable
				
					Inner Ring - One Side
			Rolling Element
				
					Cylindrical Roller Bearing
			Profile
				
					Complete with Outer and Inner Ring
			Snap Ring
				
					No
			Internal Clearance
				
					C0-Medium
			Retainer
				
					Yes
			Relubricatable
				
					Yes
			Inch - Metric
				
					Metric
			Other Features
				
					1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design| Light Series
			Category - BDI
				
					Cylindrical Roller Bearing
			Harmonized Tariff Code
				
					8482.50.00.00
			Noun
				
					Bearing
			Keyword String
				
					Cylindrical
			Manufacturer URL
				
					https://www.nsk.com
			Manufacturer Item Number
				
					NJ210EW
			Weight / LBS
				
					1.1
			Long Description
				
					Cylindrical Roller Bearing; 50MM Bore; Straight; 90MM Outside Diameter; 20MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
			Bore
				
					1.969 Inch | 50 Millimeter
			Outside Diameter
				
					3.543 Inch | 90 Millimeter
			Width
				
					0.787 Inch | 20 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
