https://www.bdiexpress.com/medias/MFRNSKBRGCYL-CR1-STR-STL-1RB2RB-NJW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3NzR8aW1hZ2UvanBlZ3xhR0psTDJnMk1TOHhNRGcyTURVNE16ZzNPRFk0Tmk5TlJsSk9VMHRDVWtkRFdVeGZRMUl4WDFOVVVsOVRWRXhmTVZKQ01sSkNYMDVLVjE4ek1EQjRNekF3TG1wd1p3fDI3NzI0Y2NhNzFhMGE0ZTViN2QzOTY5NzUxNzFlNTk5NTI3OTFkODY2Zjk1YTU4ODE1MWUyNDc5YTUwODgyYTQ
https://www.bdiexpress.com/medias/MFRNSKBRGCYL-CR1-STR-STL-1RB2RB-NJW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3NzR8aW1hZ2UvanBlZ3xhR0psTDJnMk1TOHhNRGcyTURVNE16ZzNPRFk0Tmk5TlJsSk9VMHRDVWtkRFdVeGZRMUl4WDFOVVVsOVRWRXhmTVZKQ01sSkNYMDVLVjE4ek1EQjRNekF3TG1wd1p3fDI3NzI0Y2NhNzFhMGE0ZTViN2QzOTY5NzUxNzFlNTk5NTI3OTFkODY2Zjk1YTU4ODE1MWUyNDc5YTUwODgyYTQ
NSK
NSK
NJ212EWC4
NSK NSK
Description
NJ212EWC4 CYLINDRICAL ROLLER BEARING ; 60MM BOREX110MM ODX22MM W 1-ROW
Cylindrical Roller Bearing; 60MM Bore; Straight; 110MM Outside Diameter; 22MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C4-Extra Loose Internal Clearance
Part #
NJ212EWC4
BDI #
20399528
Details
266.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NJ212EWC4/p/20399528
Your Price
$ 266.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.84
EAN
0029176398902
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C4-Extra Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design| Light Series
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
NJ212EWC4
Weight / LBS
1.85
Long Description
Cylindrical Roller Bearing; 60MM Bore; Straight; 110MM Outside Diameter; 22MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C4-Extra Loose Internal Clearance
Bore
2.362 Inch | 60 Millimeter
Width
0.866 Inch | 22 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

