https://www.bdiexpress.com/medias/INDNTNBRGCYL-CR1-STR-STL-1RB2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2ODV8aW1hZ2UvanBlZ3xhRGhsTDJoak1pOHhNRFV4TXpZNU5qSTJNREV5Tmk5SlRrUk9WRTVDVWtkRFdVeGZRMUl4WDFOVVVsOVRWRXhmTVZKQ01sSkNYek13TUhnek1EQXVhbkJufDBlZTUyMGVkYjdkN2MwY2I0MmFmZjkwYmZmMGNmYzIwMmRiYTI0MjhmNzlkM2QzOWUyMzRkYjE0MTA4OWYxZWU
https://www.bdiexpress.com/medias/INDNTNBRGCYL-CR1-STR-STL-1RB2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2ODV8aW1hZ2UvanBlZ3xhRGhsTDJoak1pOHhNRFV4TXpZNU5qSTJNREV5Tmk5SlRrUk9WRTVDVWtkRFdVeGZRMUl4WDFOVVVsOVRWRXhmTVZKQ01sSkNYek13TUhnek1EQXVhbkJufDBlZTUyMGVkYjdkN2MwY2I0MmFmZjkwYmZmMGNmYzIwMmRiYTI0MjhmNzlkM2QzOWUyMzRkYjE0MTA4OWYxZWU
NTN
NTN
NJ214
NTN NTN
Description
NJ214 CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 70MM Bore; Straight; 125MM Outside Diameter; 24MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
NJ214
BDI #
26905890
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NJ214/p/26905890
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.18
EAN
4547359118032
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
2.5926
Long Description
Cylindrical Roller Bearing; 70MM Bore; Straight; 125MM Outside Diameter; 24MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
4.921 Inch | 125 Millimeter
Width
0.945 Inch | 24 Millimeter
Bore
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


