https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-POLY-1RB2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjEzNHxpbWFnZS9qcGVnfGFEWTNMMmhsTUM4eE1EYzJOamMzTnpRMU1EVXlOaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMUJQVEZsZk1WSkNNbEpDWHpNd01IZ3pNREF1YW5CbnwwZTRmMjA3YjhjNWJiNGQ4YjRhMjZkYzhlY2MyZGI3ZGI4MWJiMzE2N2ViZjhjMjhkYmVkOGZhOTcxZjRiNzM2
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-POLY-1RB2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjEzNHxpbWFnZS9qcGVnfGFEWTNMMmhsTUM4eE1EYzJOamMzTnpRMU1EVXlOaTlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMUJQVEZsZk1WSkNNbEpDWHpNd01IZ3pNREF1YW5CbnwwZTRmMjA3YjhjNWJiNGQ4YjRhMjZkYzhlY2MyZGI3ZGI4MWJiMzE2N2ViZjhjMjhkYmVkOGZhOTcxZjRiNzM2
FAG
FAG
NJ2206-E-XL-TVP2
FAG FAG
Description
NJ2206-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; SGL ROW
Cylindrical Roller Bearing; 30MM Bore; Straight; 62MM Outside Diameter; 20MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
NJ2206-E-XL-TVP2
BDI #
1411304
Details
140.38
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NJ2206-E-XL-TVP2/p/1411304
Your Price
$ 140.38 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.272
EAN
4012801019309
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Polymer
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
NJ2206E.TVP2
Weight / LBS
0.584
Long Description
Cylindrical Roller Bearing; 30MM Bore; Straight; 62MM Outside Diameter; 20MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
2.441 Inch | 62 Millimeter
Width
0.787 Inch | 20 Millimeter
Bore
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

