https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-BR-1RB2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwODR8aW1hZ2UvanBlZ3xhR015TDJobU1DOHhNRFF4T0RZMk16TXlOVGN5Tmk5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDBKU1h6RlNRakpTUWw4ek1EQjRNekF3TG1wd1p3fGMxNGI4NDkxNTU3NzBmYzYxYmQ3MGJlNTJjM2NlNGI5ZDFkY2E5OTJmY2I4YmE1YjVkZTQwNDlkYzNjMWNjNzM
FAG
FAG
NJ2318-E-XL-M1-C3
FAG FAG
Description
NJ2318-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; SGL ROW
Cylindrical Roller Bearing; 90MM Bore; Straight; 190MM Outside Diameter; 64MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
NJ2318-E-XL-M1-C3
BDI #
1411310
Details
1734.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NJ2318-E-XL-M1-C3/p/1411310
Your Price
$ 1,734.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
9
EAN
4012801263610
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
NJ2318E.M1.C3
Weight / LBS
19.764
Long Description
Cylindrical Roller Bearing; 90MM Bore; Straight; 190MM Outside Diameter; 64MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Bore
3.543 Inch | 90 Millimeter
Width
2.52 Inch | 64 Millimeter
Outside Diameter
7.48 Inch | 190 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh