FAG
FAG
NJ2338-EX-TB-M1-C3
FAG FAG
Description
NJ2338-EX-TB-M1-C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE SINGLE ROW
Cylindrical Roller Bearing; 190MM Bore; Straight; 400MM Outside Diameter; 132MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
NJ2338-EX-TB-M1-C3
BDI #
19409548
Details
14793.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NJ2338-EX-TB-M1-C3/p/19409548
Your Price
$ 14,793.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
85.8
EAN
4054363048441
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
081370598
Weight / LBS
189.15662
Long Description
Cylindrical Roller Bearing; 190MM Bore; Straight; 400MM Outside Diameter; 132MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Bore
7.48 Inch | 190 Millimeter
Outside Diameter
15.748 Inch | 400 Millimeter
Width
5.197 Inch | 132 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh