![NJ2988-M1A-J30PC-C3](/medias/INDFAGBRGCYL-CR1-STR-BR-1RB2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMjN8aW1hZ2UvanBlZ3xhRFUwTDJobU1pOHhNRFV4TXpjd01UUXpOelEzTUM5SlRrUkdRVWRDVWtkRFdVeGZRMUl4WDFOVVVsOUNVbDh4VWtJeVVrSmZNekF3ZURNd01DNXFjR2N8NGQ2NmFjYjJkODY3OWJlZjM0ODMzNTgyNjhhNTEwYmJiZjkwN2JmZmM2NGM3YWZiYjU2YTY0OWE1NTYxZTEwZA)
![NJ2988-M1A-J30PC-C3](/medias/INDFAGBRGCYL-CR1-STR-BR-1RB2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMjN8aW1hZ2UvanBlZ3xhRFUwTDJobU1pOHhNRFV4TXpjd01UUXpOelEzTUM5SlRrUkdRVWRDVWtkRFdVeGZRMUl4WDFOVVVsOUNVbDh4VWtJeVVrSmZNekF3ZURNd01DNXFjR2N8NGQ2NmFjYjJkODY3OWJlZjM0ODMzNTgyNjhhNTEwYmJiZjkwN2JmZmM2NGM3YWZiYjU2YTY0OWE1NTYxZTEwZA)
FAG
FAG
NJ2988-M1A-J30PC-C3
FAG FAG
Description
NJ2988-M1A-J30PC-C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE 440MM ID X 600MM OD
Cylindrical Roller Bearing; 440MM Bore; Straight; 600MM Outside Diameter; 95MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
NJ2988-M1A-J30PC-C3
BDI #
24862535
Details
8875.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NJ2988-M1A-J30PC-C3/p/24862535
Your Price
$ 8,875.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
86.36
EAN
4054363048571
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
190.39098
Long Description
Cylindrical Roller Bearing; 440MM Bore; Straight; 600MM Outside Diameter; 95MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Bore
17.323 Inch | 440 Millimeter
Outside Diameter
23.622 Inch | 600 Millimeter
Width
3.74 Inch | 95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh