https://www.bdiexpress.com/medias/INDFAGBRGCYL-CR1-STR-POLYM-1RB2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwNzV8aW1hZ2UvanBlZ3xhRGhpTDJnNU1pOHhNRFV4TXpjd01qRTFPRE0yTmk5SlRrUkdRVWRDVWtkRFdVeGZRMUl4WDFOVVVsOVFUMHhaVFY4eFVrSXlVa0pmTXpBd2VETXdNQzVxY0djfDQyOTcyMzExMGIxZWU4YTViYTY1NzNmZTk2NjJlM2FmMzdhMmE1ODAwZGYwNjJjMzVlMGIyMjg0Mjc0NmE3NTY
https://www.bdiexpress.com/medias/INDFAGBRGCYL-CR1-STR-POLYM-1RB2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwNzV8aW1hZ2UvanBlZ3xhRGhpTDJnNU1pOHhNRFV4TXpjd01qRTFPRE0yTmk5SlRrUkdRVWRDVWtkRFdVeGZRMUl4WDFOVVVsOVFUMHhaVFY4eFVrSXlVa0pmTXpBd2VETXdNQzVxY0djfDQyOTcyMzExMGIxZWU4YTViYTY1NzNmZTk2NjJlM2FmMzdhMmE1ODAwZGYwNjJjMzVlMGIyMjg0Mjc0NmE3NTY
FAG
FAG
NJ311-E-XL-TVP2
FAG FAG
Description
NJ311-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; 55MM X 120MM X 29MM
Cylindrical Roller Bearing; 55MM Bore; Straight; 120MM Outside Diameter; 29MM Width; Polyamide Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
NJ311-E-XL-TVP2
BDI #
24300369
Details
362.44
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NJ311-E-XL-TVP2/p/24300369
Your Price
$ 362.44 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.48
EAN
4012801177108
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Polyamide
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
3.26284
Long Description
Cylindrical Roller Bearing; 55MM Bore; Straight; 120MM Outside Diameter; 29MM Width; Polyamide Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Width
1.142 Inch | 29 Millimeter
Bore
2.165 Inch | 55 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

