https://www.bdiexpress.com/medias/INDNTNBRGXXX-CR1-BR-1RB2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcxMTV8aW1hZ2UvanBlZ3xhRGhpTDJnMk1DOHhNRFF5TnpVeU5EYzBNekU1T0M5SlRrUk9WRTVDVWtkWVdGaGZRMUl4WDBKU1h6RlNRakpTUWw4ek1EQjRNekF3TG1wd1p3fDJhODcxZDUxNGFjMmQ2MDM3YWVmNTQ1YTJmZjY0MGEyNjcxZmViNDMzMTdmM2UyMjAyMjYzY2VkZGEzMjQ1NTA
https://www.bdiexpress.com/medias/INDNTNBRGXXX-CR1-BR-1RB2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcxMTV8aW1hZ2UvanBlZ3xhRGhpTDJnMk1DOHhNRFF5TnpVeU5EYzBNekU1T0M5SlRrUk9WRTVDVWtkWVdGaGZRMUl4WDBKU1h6RlNRakpTUWw4ek1EQjRNekF3TG1wd1p3fDJhODcxZDUxNGFjMmQ2MDM3YWVmNTQ1YTJmZjY0MGEyNjcxZmViNDMzMTdmM2UyMjAyMjYzY2VkZGEzMjQ1NTA
NTN
NTN
NJ326EG1C4
NTN NTN
Description
NJ326EG1C4 CYLINDRICAL ROLLER BEARING ; 130MMX280MMX58MM
Cylindrical Roller Bearing; 130MM Bore; Straight; 280MM Outside Diameter; 58MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C4-Extra Loose Internal Clearance
Part #
NJ326EG1C4
BDI #
17148716
Details
5443.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NJ326EG1C4/p/17148716
Your Price
$ 5,443.57 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
17.4
EAN
4547359124279
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C4-Extra Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
NJ326EG1C4
Weight / LBS
42.76968
Long Description
Cylindrical Roller Bearing; 130MM Bore; Straight; 280MM Outside Diameter; 58MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C4-Extra Loose Internal Clearance
Width
2.283 Inch | 58 Millimeter
Bore
5.118 Inch | 130 Millimeter
Outside Diameter
11.024 Inch | 280 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

