https://www.bdiexpress.com/medias/MFRNSKBRGCYL-CR1-STR-BR-1RB2RB-NJM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5NjN8aW1hZ2UvanBlZ3xhR1JpTDJoallpOHhNRGcyTURVM05qYzJPREF6TUM5TlJsSk9VMHRDVWtkRFdVeGZRMUl4WDFOVVVsOUNVbDh4VWtJeVVrSmZUa3BOWHpNd01IZ3pNREF1YW5CbnxmYWVkMjhkNzg3ZDYzNDY3NDhjMDAzOGIzZjAwZWM2ZWRmYTY3YWM1ZGJjOWVlNGRmNzIyNDAzMzE5NGM2OWQ0
https://www.bdiexpress.com/medias/MFRNSKBRGCYL-CR1-STR-BR-1RB2RB-NJM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5NjN8aW1hZ2UvanBlZ3xhR1JpTDJoallpOHhNRGcyTURVM05qYzJPREF6TUM5TlJsSk9VMHRDVWtkRFdVeGZRMUl4WDFOVVVsOUNVbDh4VWtJeVVrSmZUa3BOWHpNd01IZ3pNREF1YW5CbnxmYWVkMjhkNzg3ZDYzNDY3NDhjMDAzOGIzZjAwZWM2ZWRmYTY3YWM1ZGJjOWVlNGRmNzIyNDAzMzE5NGM2OWQ0
NSK
NSK
NJ334MC3
NSK NSK
Description
NJ334MC3 CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 170MM Bore; Straight; 360MM Outside Diameter; 72MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
NJ334MC3
BDI #
20399644
Details
6613.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NJ334MC3/p/20399644
Your Price
$ 6,613.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
37.9
EAN
0029176401015
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Medium Series
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
NJ334MC3
Weight / LBS
82
Long Description
Cylindrical Roller Bearing; 170MM Bore; Straight; 360MM Outside Diameter; 72MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Width
2.835 Inch | 72 Millimeter
Outside Diameter
14.173 Inch | 360 Millimeter
Bore
6.693 Inch | 170 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

