https://www.bdiexpress.com/medias/INDFAGBRGXXX-CR1-BR-1RB2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA1OHxpbWFnZS9qcGVnfGFEQTRMMmd4T1M4eE1EYzJOemd4TkRrNE16Y3hNQzlKVGtSR1FVZENVa2RZV0ZoZlExSXhYMEpTWHpGU1FqSlNRbDh6TURCNE16QXdMbXB3Wnd8YzhhN2ZkMzEwMmJmY2EzMzY0MDkzZjFhYTI3YTQzNzQ3MjJlNzI4YzY3NTNmMmFiNDU5NjhhMDljODg2ODliZQ
FAG
FAG
NJ348-E-TB-M1-C3
FAG FAG
Description
NJ348-E-TB-M1-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SINGLE ROW
Cylindrical Roller Bearing; 240MM Bore; Straight; 500MM Outside Diameter; 95MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
NJ348-E-TB-M1-C3
BDI #
19410937
Details
20521.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NJ348-E-TB-M1-C3/p/19410937
Your Price
$ 20,521.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
94.5
EAN
4054363048816
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
080151728
Weight / LBS
212.0847
Long Description
Cylindrical Roller Bearing; 240MM Bore; Straight; 500MM Outside Diameter; 95MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Width
3.74 Inch | 95 Millimeter
Bore
9.449 Inch | 240 Millimeter
Outside Diameter
19.685 Inch | 500 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh