Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NJG 2330 VH/C3 https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-FL-1RB2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQyNXxpbWFnZS9qcGVnfGFETmhMMmd6TWk4eE1EYzJOalU0TkRrd05UYzFPQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMFpNWHpGU1FqSlNRbDh6TURCNE16QXdMbXB3Wnd8M2FjZDZkYWY4ZDgyZDU5ZDkzYTdlNTEyY2ZlNzgzZDJhYmViZjI3YTRiY2Y0YWEwYmY0ZmViNGVhNGFkYjE3Mw
1269319 Cylindrical Roller Bearings 

SKF SKF

NJG 2330 VH/C3

Description

NJG 2330 VH/C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE

Cylindrical Roller Bearing; 150MM Bore; Straight; 320MM Outside Diameter; 108MM Width; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; No Retainer; C3-Loose Internal Clearance

Part #

NJG 2330 VH/C3

BDI #
1269319

Details

11715.37 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 11,715.37 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
45.92
EAN
7316577723208
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 1 Rib Inner Ring | 2 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
NJG 2330 VH/C3
Weight / LBS
102.008
Long Description
Cylindrical Roller Bearing; 150MM Bore; Straight; 320MM Outside Diameter; 108MM Width; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; No Retainer; C3-Loose Internal Clearance
Bore
5.906 Inch | 150 Millimeter
Width
4.252 Inch | 108 Millimeter
Outside Diameter
12.598 Inch | 320 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh