https://www.bdiexpress.com/medias/INDSKFBRGXXX-CR2-PLY-3RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY0MnxpbWFnZS9qcGVnfGFHSm1MMmhqTWk4eE1UQTNNakV6TVRrMU5qYzJOaTlKVGtSVFMwWkNVa2RZV0ZoZlExSXlYMUJNV1Y4elVrSlFURjh6TURCNE16QXdMbXB3Wnd8ZTFkZGE3NGRiNzE1YTdkYjgzMjkwYmRmYzc1OWIxYmQ4Y2Y4NDExOGFjZDE3ZTQ1MmM3ZTdlMTU5Y2ZhZWJiMw
https://www.bdiexpress.com/medias/INDSKFBRGXXX-CR2-PLY-3RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY0MnxpbWFnZS9qcGVnfGFHSm1MMmhqTWk4eE1UQTNNakV6TVRrMU5qYzJOaTlKVGtSVFMwWkNVa2RZV0ZoZlExSXlYMUJNV1Y4elVrSlFURjh6TURCNE16QXdMbXB3Wnd8ZTFkZGE3NGRiNzE1YTdkYjgzMjkwYmRmYzc1OWIxYmQ4Y2Y4NDExOGFjZDE3ZTQ1MmM3ZTdlMTU5Y2ZhZWJiMw
SKF
SKF
NN 3008 TN/SP
SKF SKF
Description
NN 3008 TN/SP
Cylindrical Roller Bearing; 40MM Bore; Straight; 68MM Outside Diameter; 21MM Width; Polymer Cage; Special Precision; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C1-Tight Internal Clearance
Part #
NN 3008 TN/SP
BDI #
1418635
Details
20670.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NN-3008-TN-SP/p/1418635
Your Price
RSD 20,670.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.3
EAN
7316576623622
Product Group - BDI
B04270
Bore Profile
Straight
Cage Material
Polymer
Precision Class
Special Precision
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C1-Tight
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
NN 3008 TN/SP
Weight / LBS
0.719
Long Description
Cylindrical Roller Bearing; 40MM Bore; Straight; 68MM Outside Diameter; 21MM Width; Polymer Cage; Special Precision; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C1-Tight Internal Clearance
Outside Diameter
2.677 Inch | 68 Millimeter
Bore
1.575 Inch | 40 Millimeter
Width
0.827 Inch | 21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

