SKF
SKF
NN 3015 KTN/SP
SKF SKF
Description
NN 3015 KTN/SP
Cylindrical Roller Bearing; 75MM Bore; Tapered; 115MM Outside Diameter; 30MM Width; Polymer Cage; Special Precision; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C1-Tight Internal Clearance
Part #
NN 3015 KTN/SP
BDI #
1262600
Details
27895.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NN-3015-KTN-SP/p/1262600
Your Price
RSD 27,895.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
1.116
EAN
7316572121924
Product Group - BDI
B04144
Bore Profile
Tapered
Cage Material
Polymer
Precision Class
Special Precision
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C1-Tight
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
NN 3015 KTN/SP
Weight / LBS
2.557
Long Description
Cylindrical Roller Bearing; 75MM Bore; Tapered; 115MM Outside Diameter; 30MM Width; Polymer Cage; Special Precision; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C1-Tight Internal Clearance
Outside Diameter
4.528 Inch | 115 Millimeter
Width
1.181 Inch | 30 Millimeter
Bore
2.953 Inch | 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh