https://www.bdiexpress.com/medias/INDSKFBRGXXX-CR2-BR-3RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU2MHxpbWFnZS9qcGVnfGFHRTJMMmhpTnk4eE1EYzJPREV6T1RFeU5EYzJOaTlKVGtSVFMwWkNVa2RZV0ZoZlExSXlYMEpTWHpOU1FsQk1Yek13TUhnek1EQXVhbkJufGZjMmE4ZjhmZWIwNWQ3NmFhOWVmOGVhZjE1YTJkMzY0ZWYzYzdhNzAzMTdhYjY1YTE1ODIwMGZhYjc2ODQzNDQ
https://www.bdiexpress.com/medias/INDSKFBRGXXX-CR2-BR-3RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU2MHxpbWFnZS9qcGVnfGFHRTJMMmhpTnk4eE1EYzJPREV6T1RFeU5EYzJOaTlKVGtSVFMwWkNVa2RZV0ZoZlExSXlYMEpTWHpOU1FsQk1Yek13TUhnek1EQXVhbkJufGZjMmE4ZjhmZWIwNWQ3NmFhOWVmOGVhZjE1YTJkMzY0ZWYzYzdhNzAzMTdhYjY1YTE1ODIwMGZhYjc2ODQzNDQ
SKF
SKF
NN 3048/SPC3W33
SKF SKF
Description
NN 3048 /SPC3W33 CYLINDRICAL RLR BRG ; CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 240MM Bore; Straight; 360MM Outside Diameter; 92MM Width; Brass Cage; Special Precision; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
NN 3048/SPC3W33
BDI #
22601126
Details
10984.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NN-3048-SPC3W33/p/22601126
Your Price
$ 10,984.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.01
EAN
7316571084671
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
Special Precision
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
NN 3048/SPC3W33
Weight / LBS
67.24099
Long Description
Cylindrical Roller Bearing; 240MM Bore; Straight; 360MM Outside Diameter; 92MM Width; Brass Cage; Special Precision; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Outside Diameter
14.173 Inch | 360 Millimeter
Width
3.622 Inch | 92 Millimeter
Bore
9.449 Inch | 240 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

