![NN3005KC1NAP5](/medias/INDXXXBRGXXX-CR2-K-BR-3RBPL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ4ODV8aW1hZ2UvanBlZ3xhREF4TDJneE1DOHhNREUwTWpFNE1UUTFOemsxTUM5SlRrUllXRmhDVWtkWVdGaGZRMUl5WDB0ZlFsSmZNMUpDVUV4Zk16QXdXRE13TUM1cWNHY3wyMTdkNWVmMWFhZGZiMmIxMjJkNmE3YjY5NzkwMzdjZWFkYjA4YmU3NzgwMGQyYjYzYTMzMThkMWM0NjhjYWE2)
![NN3005KC1NAP5](/medias/INDXXXBRGXXX-CR2-K-BR-3RBPL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ4ODV8aW1hZ2UvanBlZ3xhREF4TDJneE1DOHhNREUwTWpFNE1UUTFOemsxTUM5SlRrUllXRmhDVWtkWVdGaGZRMUl5WDB0ZlFsSmZNMUpDVUV4Zk16QXdXRE13TUM1cWNHY3wyMTdkNWVmMWFhZGZiMmIxMjJkNmE3YjY5NzkwMzdjZWFkYjA4YmU3NzgwMGQyYjYzYTMzMThkMWM0NjhjYWE2)
NTN
NTN
NN3005KC1NAP5
NTN NTN
Description
NN3005KC1NAP5 CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 25MM Bore; Tapered; 47MM Outside Diameter; 16MM Width; Brass Cage; RBEC 5 | ISO P5; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C1NA Internal Clearance
Part #
NN3005KC1NAP5
BDI #
1226010
Details
636.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NN3005KC1NAP5/p/1226010
Your Price
$ 636.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.12
EAN
4547359129816
Product Group - BDI
B04270
Bore Profile
Tapered
Cage Material
Brass
Precision Class
RBEC 5 | ISO P5
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C1NA
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
NN3005KC1NAP5
Weight / LBS
0.262
Long Description
Cylindrical Roller Bearing; 25MM Bore; Tapered; 47MM Outside Diameter; 16MM Width; Brass Cage; RBEC 5 | ISO P5; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C1NA Internal Clearance
Outside Diameter
1.85 Inch | 47 Millimeter
Width
0.63 Inch | 16 Millimeter
Bore
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh