![NN3018M2KC9NAP4](/medias/INDXXXBRGXXX-CR2-K-BR-3RBPL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ4ODV8aW1hZ2UvanBlZ3xhREF4TDJneE1DOHhNREUwTWpFNE1UUTFOemsxTUM5SlRrUllXRmhDVWtkWVdGaGZRMUl5WDB0ZlFsSmZNMUpDVUV4Zk16QXdXRE13TUM1cWNHY3wyMTdkNWVmMWFhZGZiMmIxMjJkNmE3YjY5NzkwMzdjZWFkYjA4YmU3NzgwMGQyYjYzYTMzMThkMWM0NjhjYWE2)
![NN3018M2KC9NAP4](/medias/INDXXXBRGXXX-CR2-K-BR-3RBPL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ4ODV8aW1hZ2UvanBlZ3xhREF4TDJneE1DOHhNREUwTWpFNE1UUTFOemsxTUM5SlRrUllXRmhDVWtkWVdGaGZRMUl5WDB0ZlFsSmZNMUpDVUV4Zk16QXdXRE13TUM1cWNHY3wyMTdkNWVmMWFhZGZiMmIxMjJkNmE3YjY5NzkwMzdjZWFkYjA4YmU3NzgwMGQyYjYzYTMzMThkMWM0NjhjYWE2)
NACHI
NACHI
NN3018M2KC9NAP4
NACHI NACHI
Description
NN3018M2KC9NA P4 ; CYLINDRICAL NN SER.
Cylindrical Roller Bearing; 90MM Bore; Tapered; 140MM Outside Diameter; 37MM Width; Brass Cage; RBEC 7 | ISO P4; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C9NA Internal Clearance
Part #
NN3018M2KC9NAP4BNLS
BDI #
17166564
Details
1583.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NN3018M2KC9NAP4/p/17166564
Your Price
$ 1,583.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
2.066
EAN
4991893860184
Product Group - BDI
B04270
Bore Profile
Tapered
Cage Material
Brass
Precision Class
RBEC 7 | ISO P4
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C9NA
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Weight / LBS
4.56356
Long Description
Cylindrical Roller Bearing; 90MM Bore; Tapered; 140MM Outside Diameter; 37MM Width; Brass Cage; RBEC 7 | ISO P4; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C9NA Internal Clearance
Width
1.457 Inch | 37 Millimeter
Bore
3.543 Inch | 90 Millimeter
Outside Diameter
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh