https://www.bdiexpress.com/medias/INDFAGBRGXXX-CR2-K-BR-3RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NTV8aW1hZ2UvanBlZ3xhR1E0TDJnME5DOHhNREk1TlRJeE5EVXpPRGM0TWk5SlRrUkdRVWRDVWtkWVdGaGZRMUl5WDB0ZlFsSmZNMUpDVUV4Zk16QXdlRE13TUM1cWNHY3w0NDI5YTU1NGY5YmYxZjRiNGQ3OWQ3MjBiZTk0MjM1NWI4NGYyNTIzNWNmOGExN2ZmYzZhODFhMDFmNGZiNWFh
FAG
FAG
NN3020-AS-K-M-SP
FAG FAG
Description
NN3020-AS-K-M-SP
Cylindrical Roller Bearing; 100MM Bore; Tapered; 150MM Outside Diameter; 37MM Width; Brass Cage; Special Precision; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
NN3020-AS-K-M-SP
BDI #
1181852
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NN3020-AS-K-M-SP/p/1181852
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
2.399
EAN
4012801017282
Product Group - BDI
B04144
Bore Profile
Tapered
Cage Material
Brass
Precision Class
Special Precision
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
3 Rib Inner Ring | Plain Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
NN3020-AS-K-M-SP
Weight / LBS
4.9163
Long Description
Cylindrical Roller Bearing; 100MM Bore; Tapered; 150MM Outside Diameter; 37MM Width; Brass Cage; Special Precision; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
5.906 Inch | 150 Millimeter
Width
1.457 Inch | 37 Millimeter
Bore
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh