![NN3022TBKRE44CC1P4](/medias/INDXXXBRGXXX-CR2-POLY-3RBPL-300X300.jpg?context=bWFzdGVyfHJvb3R8MjYzODN8aW1hZ2UvanBlZ3xhR05pTDJoaU1DOHhNREUwTVRneE9ERTFPVEV6TkM5SlRrUllXRmhDVWtkWVdGaGZRMUl5WDFCUFRGbGZNMUpDVUV4Zk16QXdXRE13TUM1cWNHY3w3Yjk2MDNhNDQxOTg2YWRlMWEwMzVhNWE2MWJlYjdhODQyOTBjNjJmYWUwMzE1M2MxNGMwYmE1ZDhlZmNlM2Zk)
![NN3022TBKRE44CC1P4](/medias/INDXXXBRGXXX-CR2-POLY-3RBPL-300X300.jpg?context=bWFzdGVyfHJvb3R8MjYzODN8aW1hZ2UvanBlZ3xhR05pTDJoaU1DOHhNREUwTVRneE9ERTFPVEV6TkM5SlRrUllXRmhDVWtkWVdGaGZRMUl5WDFCUFRGbGZNMUpDVUV4Zk16QXdXRE13TUM1cWNHY3w3Yjk2MDNhNDQxOTg2YWRlMWEwMzVhNWE2MWJlYjdhODQyOTBjNjJmYWUwMzE1M2MxNGMwYmE1ZDhlZmNlM2Zk)
NSK
NSK
NN3022TBKRE44CC1P4
NSK NSK
Description
NN3022TBKRE44CC1P4 CYLINDRICAL RLR BRG ; 110MM BOREX170MM ODX45MM W 2-ROW
Cylindrical Roller Bearing; 110MM Bore; Tapered; 170MM Outside Diameter; 45MM Width; PPS Resin Cage; RBEC 7 | ISO P4; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; CC1 Internal Clearance
Part #
NN3022TBKRE44CC1P4
BDI #
1192010
Details
2014.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NN3022TBKRE44CC1P4/p/1192010
Your Price
$ 2,014.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
3.44
EAN
0029176654794
Product Group - BDI
B04270
Bore Profile
Tapered
Cage Material
PPS Resin
Precision Class
RBEC 7 | ISO P4
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
CC1
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
NN3022TBKRE44CC1P4
Weight / LBS
8.818
Long Description
Cylindrical Roller Bearing; 110MM Bore; Tapered; 170MM Outside Diameter; 45MM Width; PPS Resin Cage; RBEC 7 | ISO P4; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; CC1 Internal Clearance
Bore
4.331 Inch | 110 Millimeter
Outside Diameter
6.693 Inch | 170 Millimeter
Width
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh