https://www.bdiexpress.com/medias/INDNTNBRGXXX-CR2-K-POLY-3RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc2OXxpbWFnZS9qcGVnfGFEQXpMMmczWkM4eE1EYzJPREU0TWpRME5EQTJNaTlKVGtST1ZFNUNVa2RZV0ZoZlExSXlYMHRmVUU5TVdWOHpVa0pRVEY4ek1EQjRNekF3TG1wd1p3fGM3NjgyMjUwNTNhMmI1NTM4ZDAxOTJhZTc5OGFiM2U3OWM1NWY4Nzk4MmFlZWIzMjdiMzRkMzE0OWU3OTAwN2Q
NTN
NTN
NN3026T2KC1NAUP-20
NTN NTN
Description
NN3026T2KC1NAUP-20 ; POR CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 130MM Bore; Tapered; 200MM Outside Diameter; 52MM Width; Nylon Cage; Ultra High Precision; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C1NA Internal Clearance
Part #
NN3026T2KC1NAUP-20
BDI #
17148921
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NN3026T2KC1NAUP-20/p/17148921
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
5.76
EAN
4547359132298
Product Group - BDI
B04270
Bore Profile
Tapered
Cage Material
Nylon
Precision Class
Ultra High Precision
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C1NA
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
NN3026T2KC1NAUP-20
Weight / LBS
12.7
Long Description
Cylindrical Roller Bearing; 130MM Bore; Tapered; 200MM Outside Diameter; 52MM Width; Nylon Cage; Ultra High Precision; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C1NA Internal Clearance
Outside Diameter
7.874 Inch | 200 Millimeter
Width
2.047 Inch | 52 Millimeter
Bore
5.118 Inch | 130 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh