https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR2-BR-3RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNDJ8aW1hZ2UvanBlZ3xhR1pqTDJnNVlTODVPREUwTURFeU56VTFPVGs0TDBsT1JGaFlXRUpTUjFoWVdGOURVakpmUWxKZk0xSkNVRXhmTXpBd2VETXdNQzVxY0djfDE3YWYxYTA5MTk4NmQ2NjEzZGZjOTIxNWNjZTZjYjVjYmMwODM5M2YxODJhNThjMzg0ZGYyYzE5YzBiOTkxMzQ
                
                https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR2-BR-3RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNDJ8aW1hZ2UvanBlZ3xhR1pqTDJnNVlTODVPREUwTURFeU56VTFPVGs0TDBsT1JGaFlXRUpTUjFoWVdGOURVakpmUWxKZk0xSkNVRXhmTXpBd2VETXdNQzVxY0djfDE3YWYxYTA5MTk4NmQ2NjEzZGZjOTIxNWNjZTZjYjVjYmMwODM5M2YxODJhNThjMzg0ZGYyYzE5YzBiOTkxMzQ
                
					
						
									NACHI
								NACHI
							
						
					NN3028M2KC1NAP5
				 
				NACHI NACHI
Description
						
                            
								NN3028M2KC1NAP5 CYLINDRICAL ROLLER BRG
Cylindrical Roller Bearing; 140MM Bore; Tapered; 210MM Outside Diameter; 53MM Width; Bronze Cage; RBEC 5 | ISO P5; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C1NA Internal Clearance
                         	Part #
	                    
	                      	NN3028M2KC1NAP5BNLS
							BDI #
						
	                      	665581
							
						
Details
                    
                        2738.8
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NN3028M2KC1NAP5/p/665581
						
		
		
		
				Your Price
				
						
							$ 2,738.80 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171547
					Weight / Kilogram
				6.442
					Product Group - BDI
				B04270
					Bore Profile
				
					Tapered
			Cage Material
				
					Bronze
			Precision Class
				
					RBEC 5 | ISO P5
			Number of Rows of Rollers
				
					Double Row
			Separable
				
					Outer Ring - Both Sides
			Rolling Element
				
					Cylindrical Roller Bearing
			Profile
				
					Complete with Outer and Inner Ring
			Snap Ring
				
					No
			Internal Clearance
				
					C1NA
			Retainer
				
					Yes
			Relubricatable
				
					Yes
			Inch - Metric
				
					Metric
			Other Features
				
					3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
			Category - BDI
				
					Cylindrical Roller Bearing
			Harmonized Tariff Code
				
					8482.50.00.00
			Noun
				
					Bearing
			Manufacturer Item Number
				
					NN3028M2KC1NAP5
			Weight / LBS
				
					14.19
			Long Description
				
					Cylindrical Roller Bearing; 140MM Bore; Tapered; 210MM Outside Diameter; 53MM Width; Bronze Cage; RBEC 5 | ISO P5; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C1NA Internal Clearance
			Width
				
					2.087 Inch | 53 Millimeter
			Bore
				
					5.512 Inch | 140 Millimeter
			Outside Diameter
				
					8.268 Inch | 210 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
