https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR2-BR-3RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNDJ8aW1hZ2UvanBlZ3xhR1pqTDJnNVlTODVPREUwTURFeU56VTFPVGs0TDBsT1JGaFlXRUpTUjFoWVdGOURVakpmUWxKZk0xSkNVRXhmTXpBd2VETXdNQzVxY0djfDE3YWYxYTA5MTk4NmQ2NjEzZGZjOTIxNWNjZTZjYjVjYmMwODM5M2YxODJhNThjMzg0ZGYyYzE5YzBiOTkxMzQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR2-BR-3RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNDJ8aW1hZ2UvanBlZ3xhR1pqTDJnNVlTODVPREUwTURFeU56VTFPVGs0TDBsT1JGaFlXRUpTUjFoWVdGOURVakpmUWxKZk0xSkNVRXhmTXpBd2VETXdNQzVxY0djfDE3YWYxYTA5MTk4NmQ2NjEzZGZjOTIxNWNjZTZjYjVjYmMwODM5M2YxODJhNThjMzg0ZGYyYzE5YzBiOTkxMzQ
NACHI
NACHI
NN3028M2KC9NAP4
NACHI NACHI
Description
NN3028M2KC9NAP4 ROLLER BEARING ; CYLINDRICAL
Cylindrical Roller Bearing; 140MM Bore; Tapered; 210MM Outside Diameter; 53MM Width; Bronze Cage; RBEC 7 | ISO P4; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C1NA Internal Clearance
Part #
NN3028M2KC9NAP4
BDI #
665580
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NN3028M2KC9NAP4/p/665580
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
6.428
EAN
4991893389142
Product Group - BDI
B04270
Bore Profile
Tapered
Cage Material
Bronze
Precision Class
RBEC 7 | ISO P4
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C1NA
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Weight / LBS
14.19
Long Description
Cylindrical Roller Bearing; 140MM Bore; Tapered; 210MM Outside Diameter; 53MM Width; Bronze Cage; RBEC 7 | ISO P4; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C1NA Internal Clearance
Bore
5.512 Inch | 140 Millimeter
Width
2.087 Inch | 53 Millimeter
Outside Diameter
8.268 Inch | 210 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

