https://www.bdiexpress.com/medias/INDFAGBRGXXX-CR2-K-BR-3RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NTV8aW1hZ2UvanBlZ3xhR1E0TDJnME5DOHhNREk1TlRJeE5EVXpPRGM0TWk5SlRrUkdRVWRDVWtkWVdGaGZRMUl5WDB0ZlFsSmZNMUpDVUV4Zk16QXdlRE13TUM1cWNHY3w0NDI5YTU1NGY5YmYxZjRiNGQ3OWQ3MjBiZTk0MjM1NWI4NGYyNTIzNWNmOGExN2ZmYzZhODFhMDFmNGZiNWFh
FAG
FAG
NN3034-AS-K-M-SP
FAG FAG
Description
NN3034-AS-K-M-SP CYL RLR BRG ; NON-RETURNABLE
Cylindrical Roller Bearing; 170MM Bore; Tapered; 260MM Outside Diameter; 67MM Width; Brass Cage; Special Precision; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
NN3034-AS-K-M-SP
BDI #
1181860
Details
4679.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NN3034-AS-K-M-SP/p/1181860
Your Price
$ 4,679.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
13.413
EAN
4012801017350
Product Group - BDI
B04144
Bore Profile
Tapered
Cage Material
Brass
Precision Class
Special Precision
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
3 Rib Inner Ring | Plain Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
019231466
Weight / LBS
27.55775
Long Description
Cylindrical Roller Bearing; 170MM Bore; Tapered; 260MM Outside Diameter; 67MM Width; Brass Cage; Special Precision; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
6.693 Inch | 170 Millimeter
Width
2.638 Inch | 67 Millimeter
Outside Diameter
10.236 Inch | 260 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh