https://www.bdiexpress.com/medias/INDROLXXXXXX-NNC4848CV-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI1ODh8aW1hZ2UvanBlZ3xhRGN3TDJnMU9TOHhNREU1TnpNNE1UY3dPVGcxTkM5SlRrUlNUMHhZV0ZoWVdGaGZUazVETkRnME9FTldYekF4WHpNd01IZ3pNREF1YW5Cbnw5ZmI2NDdiZmNlYzBiNjczNzM5OWZhZTIyNzcxYmM3N2I2MTJhYjFmOTEwYmQ3ZWQxNTVkZGJiNzhiMjBjMTFj
ROLLWAY BEARING
ROLLWAY BEARING
NNC 4848 CV
ROLLWAY BEARING ROLLWAY BEARING
Description
NNC 4848 CV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Cylindrical Roller Bearing; 240MM Bore; Straight; 300MM Outside Diameter; 60MM Width; RBEC 1 | ISO P0; Double Row; Outer Ring - One Side Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Part #
NNC 4848 CV
BDI #
24003915
Details
4409.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NNC-4848-CV/p/24003915
Your Price
$ 4,409.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
10
EAN
0637410084711
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
Outer Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
24003915
Weight / LBS
22.05
Long Description
Cylindrical Roller Bearing; 240MM Bore; Straight; 300MM Outside Diameter; 60MM Width; RBEC 1 | ISO P0; Double Row; Outer Ring - One Side Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Width
2.362 Inch | 60 Millimeter
Outside Diameter
11.811 Inch | 300 Millimeter
Bore
9.449 Inch | 240 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh